QNAP SYSTEMS | TS-131-US
1-bay Personal Cloud NAS with DLNA, Mobile Apps and AirPlay Support, Freescale ARM Cortex-A9 Dual Core 1.2 GHz, 512 MB RAM, USB3.0, 1-LAN Hot-swappable, Hardware Transcoding Engine

MFR PART #  TS-131-US
PART #  614776
Minimum 1 Each

Description

The TS-131 is a powerful yet easy-to-use network storage center for backup, synchronization, remote access, and home entertainment. With the Notes Station, you can easily create digital notes on your private cloud and share with friends and colleagues at no extra cost. Powered by an advanced ARM Cortex A9 dual-core processor, the TS-131 delivers incredible performance as a home NAS with three USB 3.0, one eSATA. See how TS-131 can enhance your digital lifestyle.

? Build a private cloud-based notebook and share with friends and colleagues with the Notes Station and Qnotes mobile app
? Organize & manage files and backup tasks in one centralized location
? Synchronize files between computers, laptops, and mobile devices
? Archive, manage, enjoy and share media collections with the dedicated Photo Station, Video Station and Music Station apps
? Enjoy family videos, movies, music, and photos on your TV with DLNA and AirPlay streaming
? Transcode videos offline and enjoy smooth video streaming even when your network connection is restricted
? Create a 24/7 surveillance center for your home/small office

Specifications:

Hard Drive Type SATA
Mount Type DESKTOP
Operating System WINDOWS/LINUX/MAC
Type STORAGE
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.