QNAP SYSTEMS | TS-431+-US
4-bay Personal Cloud NAS with DLNA, Mobile Apps and AirPlay Support. ARM Cortex A15 1.4 GHzDual Core, 1 GB RAM, ARM Cortex-A15 Dual Core 1.4 GHz, 1 GB RAM, 2LAN

MFR PART #  TS-431+-US
PART #  614618
Minimum 1 Each

Description

The TS-431+ is a powerful yet easy-to-use network storage center for backup, synchronization, remote access, and home entertainment. With the Notes Station, you can easily create digital notes on a secure private cloud and share with colleagues and friends at no extra cost. Powered by an advanced ARM Cortex-A15 dual-core processor and 1GB RAM, the TS-431+ delivers outstanding multitasking performance as a SOHO NAS featuring three USB 3.0 and dual LAN ports. See how TS-431+ can enhance your working productivity & digital life. ? Build a private cloud-based notebook to share with colleagues and friends with the Notes Station 2.0 and Qnotes mobile app

? Organize & manage files and backup tasks in one centralized location
? Full NAS encryption by volume-based technology and hardware acceleration
? Synchronize files between computers, laptops, and mobile devices
? Create a 24/7 surveillance center for your home/small office
? Stream your multimedia library via DLNA, AirPlay & Chromcast and play on TV
? Transcode videos offline and enjoy smooth video streaming even with restricted network connection

Specifications:

Hard Drive Type SATA
Mount Type DESKTOP
Operating System WINDOWS/LINUX/MAC
Type STORAGE
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.