QNAP SYSTEMS | TS-451-US
4-bay Personal Cloud NAS with HDMI output, DLNA, AirPlay and PLEX Support, Intel Celeron Dual Core 2.41 GHz, 1 GB (Max. 8 GB) DDR3L RAM, SATA 6 Gbps, USB 3.0, 2 LAN

MFR PART #  TS-451-US
PART #  614625
Minimum 1 Each

Description

The TS-451 provides a high performance & high capacity storage solution for SOHO & home, workgroup, and SMB users. Powered by the advanced QTS operating system, the TS-451 performs as an easy-to-use yet powerful NAS for data backup, file synchronizatio n, remote access, home entertainment, and is ideal for users to build a personal cloud to access their data easily.

? Transcode Full HD videos on-the-fly or offline

? Play 1080p videos with 7.1 channel surround sound pass-through via HDMI output
Ôreate a personal cloud and stream your multimedia library via DLNA, AirPlay, and Plex

? Centralize your file storage, sharing and backup

? Run a virtual machine and extend the functionality of the NAS with an integrated virtualization solution

?and the total raw storage capacity up to 72TB (with maximum 12 hard drives) with the economical QNAP expansion enclosure UX-800P


This part has been discontinued by supplier.

Specifications:

Hard Drive Type SATA
Mount Type DESKTOP
Operating System WINDOWS/LINUX/MAC
Type STORAGE
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.