QNAP SYSTEMS | TS-453S-PRO-US
TS-453S Pro 4-bay Slim NAS, Intel 2.0 GHz Quad Core CPU with Media Transcoding, 2.5 in. SATA 6Gb/s, Intel Celeron Quad Core 2.0 GHz, 4 GB DDR3L RAM (Max. 8 GB), 2.5 in. SATA 6Gb/s, 2 Giga LAN

MFR PART #  TS-453S-PRO-US
PART #  614604
Minimum 1 Each

Description

The TS-453S Pro, featuring the easy-to-use QTS operating system, is a powerful, reliable, secure and scalable NAS solution designed for mission-critical business applications and to meet fast growing data storage needs. The TS-453S Pro supports SATA 6G b/s drives and delivers high performance with persistent throughput, providing a comprehensive storage solution for SMBs to build a reliable private cloud.

? Use the TS-453S Pro as a PC with exclusive QvPC Technology

? Manage, share, and back up buness data with Real-time Remote Replication (RTRR)

? NAS and iSCSI-SAN unified storage solution for server virtualization

? Supports VMware, Citrix, and Microsoft Hyper-V and advanced virtualization features

? Enhanced data security with highformance AES 256-bit encryption and anti-virus

? Run multiple Windows/Linux-based virtual machines with the Virtualization Station

? Transcode Full HD videos on-the-fly or offline with QNAP’s unique transcoding technology

? Expand the total raw age capacity up to 52TB with the economical UX-800P QNAP expansion enclosure


This part has been discontinued by supplier.

Specifications:

Hard Drive Type SATA
Mount Type DESKTOP
Operating System WINDOWS/LINUX/MAC
Type STORAGE
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.