SECURITRON MAGNALOCK CORP | TSB-C
Door Power Cord, 18" Armored Stainless Steel Cable, 1/4" Inner Diameter, With Gray/Black Plastic End Cap

MFR PART #  TSB-C
PART #  CS971085
Minimum 1 EACH
In Stock

Description

The TSB - Door Cord is the simplest and most economical solution for power transfer between a door frame and the door. Designed with an armored stainless steel cable and mounting caps for ease of installation.

Features

  • Flexible armored stainless steel cable conduit with plastic end caps
  • Maximum flexibility for installation site on door/frame
  • Include both gray and black end caps
  • Interior diameter: 1/4" [6.4 mm]

Specifications:

Finish US32D SATIN STAINLESS STEEL
Product Type ELECTRIC DOOR LOOP
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.