POLYPHASER TRANSTECTOR | TSX-DFM
DC Blocked Protector, Bi-Directional Broadband DC Short Filter Din Female/Male

MFR PART #  TSX-DFM
PART #  460733
Minimum 1 Each
Call for Availability

Description

The TSX-DFM is a weatherized DC block ultra low PIM, bi-directional operation coaxial RF protector with DIN female and DIN male connectors for microwave radios operating between 698 MHz and 2.7 GHz

Specification Description

Mount Type: Bulkhead Mount Bi-Directional
Standards: IEC 60529 IP 67
Max Surge Current: 40 kA
Frequency Range: 698 to 2.7 GHz @ -26dB return loss
Protected Side Connector: Connector Interface 1
Surge Side Connector: Connector Interface 2
Insertion Loss: =0.1 dB
RF Power: 750 W

Specifications:

UNSPSC Code 43223100

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.