KLEIN | TT1
Tool Tether, 10-Pound Maximum Load

MFR PART #  TT1
PART #  813874
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

OSHA ranks being "struck by objects" as the third leading cause of disabling workplace injuries. Safety best practices are increasingly dictating that a worker’s tools have to be connected to reduce the risk of falling. Klein’s tool tether lets you keep your tools close at hand when working at height.

Features

  • Keep your tools close at hand when working at height
  • Maximum working capacity of 10-pounds (4.5 kg)
  • Relaxed length of 32-Inches (812.8 mm)
  • Stretched length of 60-Inches (1524 mm)

Specification Description

Type: Extra Capacity Adjustable Wrench
Application: Turning Fasteners
Special Features: Extra Capacity Size for Use in Confined Spaces
Jaw Capacity: 15/16" (23.8 mm)
Overall Length: 6.5" (165.1 mm)
Overall Height: 1" (25.4 mm)
Overall Width: 1" (25m)
Material: Steel
Handle Color: Transparent Red
Handle Finish: Plastic-Dipped
Handle Length: 4.75" (120.7 mm)
Weight: 0.33 lb (0.15 kg)

Specifications:

UNSPSC Code 24110000

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.