TRIPP LITE | U280-001-C2
USB Tablet / Phone Car Charger, 5V 2.4A / 12W

MFR PART #  U280-001-C2
PART #  642817
Minimum 1 Each
Call for Availability

Description

Tripp Lite’s 2.4Amp USB Car Charger allows you to quickly and safely charge a USB-powered device and is ideal for ultra-fast charging devices such as iPad (including iPad Mini), other tablets, and cellular phones. This high-quality and ultra-compact ch arger works with any standard in-vehicle power outlet and features a translucent ring around the USB port that glows blue to indicate power is being passed through to your device. It is a handy tool to keep your devices fully-charged and ready to use w hile you are on-the-go.

Applications

2.4A USB port

Features

  • High-speed 2.4A USB port for charging devices, including iPads, tablets, eReaders, smartphone’s and more
  • Works with any 12V DC auto lighter socket
  • Use your existing USB cables to charge all devices
  • 5V 2.4A USB port

Specification Description

Use your existing USB cables to charge all devices

Tech Info

ESD protected to 15kV

Specifications:

UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.