TRIPP LITE | U330-10M
USB 3.0 SuperSpeed Active Extension Repeater Cable (A M/F), 10M (32.8 ft.)

MFR PART #  U330-10M
PART #  642835
Minimum 1 Each
In Stock

Description

Tripp Lite’s 32.8-ft. (10 m) USB 3.0 active extension cable is a bus powered extension cable that can be used to increase the length of a device cable without the worry of signal loss and potential performance problems. Increase the extension distance to 65.61-ft. (20 m) by connecting two U330-10M together. USB limits a cable’s length to 16-ft. (4.88 m). Any length above 16-ft. (4.88 m) requires the use of an active cable such as this one. This cable has a signal booster built in. The cable must be plugged directly into a USB port (either on the PC or a hub). Use a standard 6-ft. (1.83 m), 10-ft. (3.05 m), or 15-ft. (4.57 m) USB 3.0 A-B cable to reach the desired distance. The U330-10M provides up to 120mA of power to the connected device. If you r device requires more than 120mA of power, an external power supply will be required. The U330-10M accepts a 5V, 2A power supply with a 3.5 x 1.35mm DC jack. The output plug on the power supply should have a positive tip and a negative sleeve.
Extend a USB 3.0 signal 32.8-ft. (10 m)
Increase the extension distance to 65.61-ft. (20 m) by connecting two U330-10M together
Works together with standard USB 3.0 cables
Provides up to 120mA of power to the connected device. If your device requires mor than 120mA of power, an external power supply will be required.
Accepts a 5V, 2A power supply with a 3.5 x 1.35mm DC jack. The output plug on the power supply should have a positive tip and a negative sleeve.
Backward compatible to previous USB generations

Applications

Provides up to 120mA of power to the connected device. If your device requires more than 120mA of power, an external power supply will be required.

Features

  • Extend a USB 3.0 signal 32.8-ft. (10 m)
  • Increase the extension distance to 65.61-ft. (20 m) by connecting two U330-10M together
  • Supports USB 3.0 SuperSpeed data transfer rates up to 5Gbps

Specification Description

Works together with standard USB 3.0 cables

Tech Info

Cable length: 36-ft. Weight: 2lb.

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.