TRIPP LITE | U338-000-SATA
USB 3.0 SuperSpeed to SATA III Adapter for 2.5 in. to 3.5 in. SATA Hard Drives

MFR PART #  U338-000-SATA
PART #  642837
Minimum 1 Each
Call for Availability

Description

Tripp Lite’s U338-000-SATA, USB 3.0 to SATA Adapter, allows connection to a Serial ATA Hard drive (2.5" / 3.5" ). Configure hard drives without having to install them first, or, pull data from a crashed computer hard drive to a new computer. The unit features a 22-Pin SATA Data + Power connector, and USB 3.0 Micro-B connector . Works with any SATA 2.5" or 3.5" SATA Hard drive. The U338-000-SATA is compatible with Windows and Mac, and can be connected to older USB generation computers ( 2.0 and 1.1, at slower speeds )

Applications

Supports LBA-48 bit ( Logical Block Addressing )

Features

  • USB 3.0 and below compliant
  • SATA III ( 6Gbps ) and below compliant
  • Supports Plug-and-Play - No Drivers or Software needed
  • Supports LBA-48 bit ( Logical Block Addressing )
  • Supports USB Mass Storage Class Bulk-Only Transport
  • 22-Pin SATA Data + Power cector
  • Compatible with 2.5" / 3.5" SATA Hard drives
  • Supports drives up to 4TB
  • Compatible with Windows (up to 10), Mac, Linux

Specification Description

Supports Plug-and-Play...No Drivers or Software needed

Tech Info

Backward compatible to previous USB generations

Specifications:

Type COUPLERS
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.