ADVANTECH | UH104
Four Port Industrial USB Hub - UH104

MFR PART #  UH104
PART #  523820
Minimum 1 Each
Call for Availability

Description

The UH104 is a compact, Industrial Grade Four Port USB 2.0 Hub. It has High Retention USB connectors that work with standard USB cables to ensure a tight connection in high vibration applications - requiring up to 3.4 lbs-force to disconnect them. It provides true USB 2.0 data transmission through each port, even during heavy load applications. The UH104 is a plug-and-play device, meaning that there are no additional drivers to load.
The hub is powered entirely by your high power USB port, leaving your installation uncluttered by power cabling. As a bus powered device, it provides 100 mA of power to downstream peripherals. This is adequate for most applications.
The compact polycarbonate plastic enclosure comes equipped with mounting brackets that you can use to secure it to a panel, counter top, or other flat surface. A standard USB cable is required to connect it to your PC.

Applications

The UH104 is a compact, Industrial Grade Four Port USB 2.0 Hub. It has High Retention USB connectors that work with standard USB cables to ensure a tight connection in high vibration applications - requiring up to 3.4 lbs-force to disconnect them. It provides true USB 2.0 data transmission through each port, even during heavy load applications. The UH104 is a plug-and-play device, meaning that there are no additional drivers to load.

Features

  • High Retention USB Connectors
  • 15 kV ESD Protection
  • Rugged Panel Mount Case
  • Wide Operating Temperature (-40C to 80C)
  • USB 2.0 - High Speed (480 Mbps)

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.