PANDUIT | UICBX2IW-A
Surface Mount Box, 2 Port, Ultimate ID, Off White

MFR PART #  UICBX2IW-A
PART #  313377
Minimum 1 Each
Call for Availability

Description

Surface mount box accepts two Mini-Com Modules. Dimensions: 1.06"H x 1.95"W x 3.65"L (26.92mm H x 49.53mm W x 92.71mm L).

Features

  • Ultimate ID components are part of a complete system for identification designed to efficiently support TIA/EIA-606-A standard labeling requirements
  • Accept Mini-Com modules for STP and UTP, fiber optic and audio/video, which snap in and out for easy moves, adds and changes
  • Supplied with color coordinated screw cover and clear station and port label covers, labels sold separately
  • 4-Port box includes adjustable mounting tabs that enable a range of modular furniture partitions to be used for mounting the box, maximum panel thickness 0.08 Inch
  • Can be clearly identified with PanTher LS8E or Cougar LS9 hand-held thermal transfer printers
  • Non-adhesive computer printable label sheets for desktop printers and write-on labels available
  • Replacement screwcovers and label covers available
  • Custom mounting screws included
  • Mount easily with supplied mounting screws, adhesive tape or optional magnet
  • Compatible with optional magnet CBM-X

Specifications:

Color OFFWHITE
Loaded NO
Mounting SURFACE MOUNT
Number of Ports 2
UNSPSC Code 43223300

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.