COMPREHENSIVE CONNECTIVITY | USB3-RJ45
USB 3.0 to gigabit ethernet adapter RJ45, 10/100/1000 Mbps

MFR PART #  USB3-RJ45
PART #  590493
Minimum 1 Each
Call for Availability

Description

The USB3-RJ45 USB 3.0 to Gigabit Ethernet adapter adds a single RJ45 ethernet port to a USB enabled computer system, with support for Gigabit network connections at full bandwidth, unlike USB 2.0 adapters. This compact USB 3.0 network adapter is backward

Features

  • USB 3.0 to computer side; RJ45 to network cable
  • Integrates 10/100/1000Mbps Gigabit Ethernet MAC/PHY
  • Supports all USB 3.0 power saving modes (U0, U1, U2, and U3)
  • Supports USB Super/High/Full Speed modes with Bus-power or Self-power device auto-detect capa

Specification Description

Input: 1 x USB 3.0 A (9 pin; SuperSpeed) Male
Output: 1 x RJ45 Female
Compatible Networks: Half/full duplex 10/100/1000Mbps operation
Compliant to USB interface version 1.1/2.0/3.0
OS Compatibility: Compatible with Mac OS/Windows/8/7/XP/Linux/newt

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.