
Description
Copper Patch Cord, Category 5e, Blue Unshielded Twisted Pair (UTP) Cable, 3 Feet, Exceed ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D standards, Meet requirements of IEEE 802.3af and IEEE 802.3at for PoE applications, Each patch cord is 100% performance tested and wired to T568A, Constructed of Category 5e, 24 AWG UTP stranded cable and Pan-Plug Modular Plugs, plug contacts plated with 50 microinches of gold for superior performance, Plug meets all applicable ANSI/TIA/EIA-968-A requirements and exceeds IEC 60603-7 specifications, Patented tangle-free latch prevents snags and provides easy release, saving time on frequent moves, adds, and changes, Labels on patch cords provide identification of performance level, length, and quality control number, Optional patch cord color bands snap on and off individual patch cables offering endless color-coding options, Optional RJ45 plug lock-in device blocks unauthorized removal of cable, IP phone, other networking equipment, or critical connection
Tech Info
IP1
Specifications:
Category | CATEGORY 5E |
---|---|
Color | BLUE |
Connector Type | RJ45 TO RJ45 |
Lengths | 3 FT. | 0.91 M |
Shielded | U/UTP - UNSHIELDED TWISTED PAIR |
Type | PATCH CORDS |
UNSPSC Code | 43223303 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.