PANDUIT | UTPCH8BUY
Copper Patch Cord, STP, Category 5e, Black Boots, Pan-Plug Modular Plugs, T568A Wiring, Blue Jacket, 8 Feet

MFR PART #  UTPCH8BUY
PART #  MM08-PA6-06
Minimum 1 Each
Call for Availability

Features

  • Color-coded, keyed modular plugs mechanically and visually distinguish connections to prevent unintentional mating with unlike keyed or non-keyed jack modules accommodating more discrete networks
  • Each patch cord is 100% performance tested and wired to T568A
  • Constructed of category 5e, 24 AWG UTP stranded cable and Pan-Plug modular plugs; plug contacts plated with 50 Micro-Inch of gold for superior performance
  • Patented tangle-free latch prevents snags and provides easy release, saving time on frequent moves, adds and changes
  • Labels on patch cords provide identification of performance level, length and quality control number
  • Optional patch cord color bands snap on and off individual patch cables offering endless color-coding options
  • Optional RJ45 plug lock-in device blocks unauthorized removal of cable, IP phone, other networking equipment or critical connection
  • Integral pair manager - Optimizes performance and consistency by reducing untwist at plug
  • Patented tangle-free latch - Prevents snags and provides easy release, saving time on frequent moves, adds and changes

Specifications:

Category CATEGORY 5E
Color BLUE
Connector Type RJ45 TO RJ45
Lengths 8 FT. | 2.44 M
Type PATCH CORDS
Shielded U/UTP - UNSHIELDED TWISTED PAIR
UNSPSC Code 43223303

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.