PANDUIT | UTPSP9RDY
Copper Patch Cord, RJ45-RJ45, Category 6, Red UTP Cable, 9 FT.

MFR PART #  UTPSP9RDY
PART #  MM09-PA7P-03
Available in 1 Each increments
Minimum 1 Each
Call for Availability

Description

Copper Patch Cord, Category 6, Red Unshielded Twisted Pair (UTP) Cable, 9 Feet. Exceeds ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E standards. Meets requirements of IEEE 802.3af and IEEE 802.3at for PoE applications. Each patch cord is 100 percent performance tested and wired T568B. Constructed of Category 6, 24 AWG UTP stranded cable and TX6 PLUS Modular Plugs; plug contacts plated with 50 microinches of gold for superior performance. Plug meets all applicable ANSI/TIA/EIA-968-A requirements and exceeds IEC 60603-7 specifications. Slender strain relief boot provides easy access in high density applications. Plug uses an integral pair manager to optimize performance and consistency by reducing untwisting of conductors within the plug. Perform in center of TIA/EIA component range, ensuring interoperability and excellent performance. Labels on patch cords provide identification of performance level, length, and quality control number. Patented tangle-free latch prevents snags and provides easy release, saving time on frequent moves, adds, and changes. Optional patch cord color bands snap on and off individual patch cables offering endless color-coding options. Optional RJ45 plug lock-in device blocks unauthorized removal of cable, IP phone, other networking equipment, or critical connection. Third party tested for Category 6 component compliance.

Specifications:

Category CATEGORY 6
Color RED
Connector Type RJ45 TO RJ45
Lengths 9 FT. | 2.74 M
Type PATCH CORDS
Shielded U/UTP - UNSHIELDED TWISTED PAIR
UNSPSC Code 43223303

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.