RAYTEC LTD | VAR-I8-LENS-80-30
Illuminator Insert Lens, Interchangeable, Holographic Diffuser, Elliptical Beam with HRT, Black Infrared, 80 x 30 Degree, For i8 VARIO Illuminator

MFR PART #  VAR-I8-LENS-80-30
PART #  513310
Minimum 1 Each
Call for Availability

Description

With multiple angles available from one product, VARIO interchangeable lenses make the specification process much easier. Interchangeable lenses provide the flexibility to easily alter the output angle of illumination to match the exact camera field of view. The lighting can be altered to respond instantly to changes on site without having to change the unit - slotting in a different angle lens when required.

Features

  • VARIO Interchangeable Lens
  • 10 x 10 Degree, 35 x 10 Degree and 60 Degree Provided as Standard
  • Precisely Match the Camera FOV
  • Quickly Respond to Site Changes
  • Easier Specification and Commissioning

Specifications:

Mounting Type WALL
Environment Type IN/OUT
Type IR ILLUMINATOR
Voltage/Current Type 220 VAC
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.