VIGITRON INC | VI0017
Wall Mount Power Supply, 40W @ 48VDC, 90-240VAC Input

MFR PART #  VI0017
PART #  762005
Minimum 1 Each
In Stock

Description

PoE Power Supply, 90 to 264 Volt AC at 47 to 63 Hertz Input, 48 Volt DC at 840 Milliampere 40 Watt Output, 7’ Length Cable, 4.9" Length x 2" Width x 1.2" Height, Plastic

Features

  • Designed for Powering PoE Sources 802.3af and 802.3at
  • The 40 Watt Output Provides Extra Power Required to Handle Power Surges to Avoid PoE Shut Down
  • Overload Protection
  • Auto Recovery Mode, Monitors Power Conditions and will Automatically Restart Power

Specifications:

Type POWER SUPPLY
UNSPSC Code 39121031

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.