VIGITRON INC | VI1051VP
UTP Combiner-receiver

MFR PART #  VI1051VP
PART #  761967
Minimum 1 Each
Call for Availability

Description

he Vi1051VP is a passive device that transports video and camera power over a single Category 5 cable for distances up to 750 feet (228m). Its extremely compact size makes it possible to be used in a wide variety of applications. It may be used with th e Vi1200VPD or Vi1500VPD series for shorter distances and with Vi1300VPD or Vi1400VPD series for longer distances.

It connects to category 5 cable via its RJ-45 connector and its 12 VDC power output is available on a 9 inches pigtail wire. For shorter runs, it can be used with Vigitron Vi1200VPD or Vi1500VPD combiner-receiver series. While longer distances can be achieved by using it with Vi1300VPD or Vi1400VPD combiner series and Vigitron active UTP receivers.

The Vi1051VP has built-in surge suppression to protect video equipment against damaging voltage spikes. Its exceptional noise immunity ensures quality video signals. The Vi1051VP is an ideal CCTV component for a structured cabling environment.

Features

  • Combines video and power into a single RJ-45 4-pair cable for up to 750 feet (228 m)
  • NTSC, PAL and SECAM video format
  • Built-in passive transceiver
  • Built-in surge protection for video
  • Support for "up-the-coax" type signals
  • 60 dB cross talk and noise unity
  • Compact size and easy installation
  • Designed for structured wiring applications
  • Limited lifetime warranty

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.