VIGITRON INC | VI2201
30W POE+ Midspan with Built-in Power Supply

MFR PART #  VI2201
PART #  762019
Minimum 1 Each
Call for Availability

Description

Vigitron’s MaxiiPower Vi2201 is a high power single port Midspan compliant to IEEE 802.3af/at. It is a cost effective solutionfor
powering a wide range of IP cameras that offers all standard PoE safety features including detection, connection/disconne ction and fault
protection. With a transmission bandwidth of up to 1Gbps, its application has virtually no bandwidth limitations and interfaceswith the
highest megapixel cameras.
The Vi2201 includes a built-in power supply and does not require an exernal power supply. The Vi2201 is compact size, easy to install
and ideal for using in environmental enclosures or other space restricted applications.
The Vi2201 complies with all network transmission standards and is an ideal solution for powering any PoE device that requires high
power PoE.

Features

  • Cost effective single port 802.3at 30W compliant PoE power supply for
  • 10/100/1000Base-T networks
  • Built-in 30W power supply
  • Delivers up to 30W for high power applications
  • Complies with 802.3 safety standards for automatic detection and
  • over-currentotection
  • Provides high data rate and power for Megapixel IP camera applications
  • Tested to RFC 2544 packet transmission standards
  • Compact design
  • Limited lifetime warranty

Specifications:

UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.