VIGITRON INC | VI22401
Single Port 60W POE++ Midspan

MFR PART #  VI22401
PART #  9785241
Minimum 1 Each
In Stock

Description

Vigitron’s Vi22401 is a unique single port PoE Midspan designed for the most demanding power applications of 10/100/1000 Base-T
networks. With the ability to provide up to 60W PoE power, it is the most cost effective method for powering PTZ domes came ras with
heaters and blowers.
The Vi22401 can meet requirements of virtually any high power PoE application. Its unique internal control system enables it to handle both
single PD and dual PD PoE cameras. A highly reliable internal power supply canprovide up to 60W.
The Vi22401’s compact design is smaller, lighter and easier to fit in environmental enclosures than most single channel power supplies.

Features

  • IEEE 802.3.af/at/60W compliant POE for 10/100/1000 Base-T networks
  • Built-in 65W universal power supply
  • Delivers up to 60W PoE power
  • Automatically senses PD power class and single or dual PD devices.
  • Status LEDs indicate PoE ower on
  • Provide high datate and high power, ideal for Mega-pixel cameras
  • Fully transparent to Ethernet networks and higher layer protocols
  • Type tested to RFC 2544 TCP/IP network bandwidth packet transmission standards
  • Compact design
  • Limited lifetime warranty

Specifications:

Number of Ports 1 PORT
Type MIDSPAN
UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.