VIGITRON INC | VI3002
Ethernet And POE Repeater

MFR PART #  VI3002
PART #  762029
Minimum 1 Each
In Stock

Description

The Vi3002 is an Ethernet and 60W PoE repeater that provides a cost effective method for increasing distances beyond the Ethernet limit of 324 feet (100m) for IT or CCTV installations. Each unit can extend Ethernet and PoE for 324 feet (100m). Multiple units can be cascaded to reach the desired distances. The Vi3002 is a high performance device that meets the demands for the highest PoE powered PTZ domes and LED lighting to eliminate the need for local power.


It is extremely compact in size and an be easily installed in installations in the smallest environments such as wire conduits and weather-proof enclosures. Removable mounting brackets make installation an easy process. The Vi3002 is the perfect solution for any IP
transmission applicat ion. Up to 8 units can be combined to achieve a distance of 3,000 feet for IP video, PoE, and data transmission.

The Vi3002 uses PoE only and requires no local power. It is an ideal repeater to be used with Vigitron PoE switches and Midspans, as well as, any other standard PoE switches

Features

  • Extends UTP video and PoE range up to 656ft (200m)
  • PoE powered with no need to no additional power supply
  • No network configuration required
  • Full network bandwidth 10/100Mbps for transmitting the highest megapixel cameras
  • PoE power up to 60W for high wer PTZ without the need for local power
  • Exteremly compact size enables easy installation
  • Multiple Vi3002s can be used to extend IP video and PoE at distances over 3000ft.
  • Complies with NEC standards for use in 3, 3 1/2, and 4 inch conduit

Tech Info

NEC, CE, FCC, WEEE

Specifications:

UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.