VERACITY | VLS-1P-B
LONGSPAN BASE Unit with POE in and Extended POE Out

MFR PART #  VLS-1P-B
PART #  522995
Minimum 1 EACH
In Stock

Description

Working together, LONGSPAN’s Camera and Base units deliver unprecedented power and bandwidth over extreme lengths of regular Cat 5e or Cat 6 network cable, enabling a dependable connection to IP cameras and other remote network devices. IP cameras can demand peak network bandwidth of several times their average data rate while transmitting critical high-activity or low-light scenes. That’s why LONGSPAN has been designed to support the full 200Mbps bandwidth required for reliable 100Base-T Ethernet u p to 820 meters Cat 6 (or 690 metres Cat 5e). As a point-to-point solution with no mid-cable equipment and smart, automatic self-configuration, installation is simple and instantaneous. LONGSPAN even supports single-pair UTP cables, providing a fast up grade solution for legacy analogue systems. For longer distances, LONGSPAN can automatically negotiate a 10Base-T connection, supporting a range in excess of 1000 metres and over ten times the conventional limit for cabled Ethernet. Please note that wh en purchasing a BASE unit, the corresponding CAMERA unit must be purchased too.

Specifications:

Number of Ports 1 PORT
UNSPSC Code 43222600

Spec Sheet

Spec Sheet

Data Sheets

REFERENCE GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.