AIPHONE | W-DIN11 | 14911
Din Rail Mounting Bracket

MFR PART #  W-DIN11  | 14911
PART #  258301
Minimum 1 Each
In Stock

Description

The W-DIN11 is a mounting bracket for the GH/GF control adaptors.

Must be a reseller to purchase this product

Features

  • ADA compliant design
  • More variety of stations
  • 170 degrees PanTilt & Zoom video camera for larger viewing area
  • Built-in access code keypad for keyless entry (500 codes)
  • Alpha-numeric room numbering
  • Link data allows for easy programming of multiple entrances/guard stations
  • Up to 16 entrance panels,4 guard stations and 500 tenant stations
  • Simple wiring with only 2 common wires for audio
  • Access control from inside station to calling entrance (door release)
  • Optional individual doorbell to ring tenant stations
  • Optional individual audio only door station or video door station to ring tenant station (GT-2C only)
  • Door release timer (momentary~20 seconds)
  • Security guard station can be included to provide communication between officce/lobby and tenants
  • Optional panic call switch for emergency calling to guard/concierge
  • Optional postal lock module,allowing easy entry for postal and delivery workers (modular design only)
  • Security guard can screen calls from visitors (Reception Mode)
  • Both audio/video and audio-only entrance panels can be combined in the same system
  • LED’s at door allow use in low light conditions
  • Only 2 additional wires are required to add video
  • Tenant can view entrance panel by pressing "key" button

Specification Description

Communication: Hands-free, voice-actuated communication or push-to-talk communication Wiring: Two conductor cables (Aiphone #872002 for audio and Aiphone #871802 for video)
Door Release: Connecting terminals: between ELM - ELC (N/O) and ELB - ELC (N/C) Specifications: less than 4A (resistance load), 24V AC/DC, dry closure contact Talk and Video Path: Secure single channel
Power Supply: 24V DC - Use PS-2420UL (for GT-BC, GT-VBC, GT-NS, GT-MK, GT-BCX, and GT-2C) Call Tone: There are three different types of call tones: from entrance station, security guard station, and doorbell
Type of Cables: Pair cable (solid wire - not stranded), polyethylene insulated, low cap, diameter 20AWG-18AWG Current Consumption: GT-BC: 0.9 A, GT-VBC: 0.9 A, GT-NS: 0.13 A, GT-MK: 0.18 A, GT-BCX: 0.35 A, GT-2C: 0.26 A, GT-2H: 0.11 A

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.