BOGEN | WCU250
Overhead hanging choir microphone, condenser, unidirectional

MFR PART #  WCU250
PART #  268522
Minimum 1 Each
Call for Availability

Description

The SCU250 is a boundary microphone. This electret condenser model features a heavy copper case with a matte black finish; mounting keyways for hanging or for attachment to the mounting surface; a cardioid pickup pattern; an extra-wide frequency response of 20 Hz to 18 kHz; a maximum SPL limit of >130 dB; a 26 ft. cable terminated by a detachable XLR connector with internal pre-amp and phantom power supply unit adapter; a 250-ohm impedance; and a sensitivity of -68 dB V at 74 dB SPL.

The WCU250 is an overhead electret condenser microphone perfect for picking up large groups such as choirs and orchestras. The WCU250 has a frequency response of 50 Hz to 18 kHz; a maximum SPL limit of >130 dB; a high-tensile cable with mini-XLR output plug and mini-XLR to XLR adapter; and a matte black finish.

Must be a reseller to purchase this product

Specifications:

Type MICROPHONE
UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.