CORNING | WIC-02P
Wall-Mountable Interconnect Center (WIC), holds 2 CCH connector panels

MFR PART #  WIC-02P
PART #  278159
Minimum 1 Each
In Stock

Description

Corning wall-mountable interconnect center (WIC) is a cost-effective unit designed for storage and protection of fiber optic connections. This compact, modular unit is ideal for use in locations such as building entrance terminals, wiring closets, open office and other controlled environments where space is at a premium.

Applications

Enterprise Networks

Features

  • Universal cable clamp
  • Cable strain-relief Durable metal housing
  • Protection Lockable door(s)
  • System security Routing guides
  • Fiber management

Specification Description

Mounting Type: Wall-Mountable
Product Type (FOH): Wall-Mountable Hardware
Housing Color: Black
Housing Type: WIC
Locking Availability: Provider door
Maximum Number of Panels per Housing: 2
Panel or Module Type: CCH
Splice Tray Options: Up to (4) 0.2-in or (2) 0.4-in reduced-length splice trays
Dimensions (HxWxD) (Metric-cm): 33x21.6x6.6 cm
Dimensions (HxWxD) (US): 13x8.5x2.6 in

Tech Info

Free of hazardous substances according to RoHS 2002/95/EG

Specifications:

Connectorized Fibers 12/24
Loaded UNLOADED
Spliced Fibers 24
Type WALL-MOUNT
UNSPSC Code 43223337

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.