LUXUL WIRELESS | WS-250
AC3100 Home Wi-Fi (XWR-3150 + XAP1510)

MFR PART #  WS-250
PART #  951619
Minimum 1 Each
Call for Availability

Description

Due to temporary shortages driven by global supply chain delays, current Luxul wireless kits are in low stock. Please view and purchase products individually for more accurate lead times. This wireless AV router kit combines high output power and simpl e deployment. The Luxul WS-250 offers the Epic 3 dual-band wireless AC3100 gigabit router, and the high-power AC1900 XAP-1510 access point. Including 802.11ac wireless coverage, Domotz remote AV management, family scheduling with Router Limits and roam ing is solved with the built-in wireless AV controller with Roam Assist. The WS-250 is a truly exceptional Wi-Fi experience. The Luxul WS-250 comes with (1) Epic 3 , (1) XAP-1510 and (1) PoE Injector. Features: Roaming solved with Luxul Roam Assist Sup ports up to two access points High power for maximum coverage Concurrent dual-band wireless 802.11ac 4x4 dual-band MIMO Wireless data transfers of up to 3100Mbps 2.4Ghz & 5GHz beamforming Up to 4 SSIDs per band (8 Total) VLAN support for secure guest n etworking VPN remote access Quality of service (QoS) Network security and firewall Remote management with Domotz on-board Parental control and content management with Router Limits Expandable for additional indoor or outdoor coverage Beamforming for op timal Wi-Fi performance Wave 2 technology

Specifications:

UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.