LUXUL WIRELESS | WS-260
AC3100 Home Wi-Fi (XWR-3150 + XAP1610)

MFR PART #  WS-260
PART #  9877916
Minimum 1 Each
In Stock

Description

Due to temporary shortages driven by global supply chain delays, current Luxul wireless kits are in low stock. Please view and purchase products individually for more accurate lead times. The WS-260 Wireless AV Router and Access Point System includes e verything you need for a high-tech, cost-effective multi-AP network. The AV system includes one Epic 3 Dual-Band Wireless AC3100 Gigabit Router and one XAP-1610 Apex Wave 2 AC3100 Access Point. Both included products are built with Wave 2 technology, w hich offers support for more connected AV devices and increased data rates. The Epic 3 Router includes a built-in wireless controller with Luxul?s exclusive Roam Assist capability and has built-in Domotz remote management software. The XAP-1610 Apex Ac cess Point is simple to install and implements dual-band beamforming technology for maximizing wireless AV performance in both residential and commercial environments. The Luxul WS-260 comes with (1) Epic 3 Router, (1) XAP-1610, and (1) PoE injector. F eatures: Easily expandable with built-in wireless controller Built-in remote management software (Domotz) Family safe scheduling with Router Limits 802.11ac WiFi (4x4 MU-MIMO) VPN Remote Access Secure guest networking Wave 2 technology (MU-MIMO) Networ k security and firewall Quality of service (QoS) Three-year limited warranty

Specifications:

UNSPSC Code 43223100

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.