LUXUL WIRELESS | WS-80
AC3100 Home Wi-Fi (XWR-1200 + XAP810)

MFR PART #  WS-80
PART #  9822784
Minimum 1 Each
Call for Availability

Description

Due to temporary shortages driven by global supply chain delays, current Luxul wireless kits are in low stock. Please view and purchase products individually for more accurate lead times. The Luxul WS-80 comes with (1) XWR-1200 Wireless Router, (1) XAP -810 , and (1) PoE injector. The WS-80 wireless AP and router package includes everything you need to effortlessly and cost-effectively deploy a basic and reliable wireless AV network. The package includes one XWR-1200 dual-band wireless AC1200 router and one XAP-810 High-Power dual-band AC1200 access point. The XWR-1200 features high performance 2x2 MIMO technology and has a built-in wireless AV controller with Luxul?s exclusive Roam Assist capability. The low-profile, simple-to-install XAP-810 imp lements dual-band beamforming AV technology for delivering wireless AV coverage to smaller spaces. Features: Seamless roaming with Luxul Roam Assist Supports up to two access points Concurrent dual-band wireless 802.11ac 2x2 dual-band MIMO Wireless dat a transfers up to 1200Mbps 5Ghz beamforming Up to 4 SSIDs per band (8 total) Quality of service (QoS) Three-year limited warranty Works with any combination of Luxul APs.

Specifications:

Product Type WIRELESS RECEIVER
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.