NEC DISPLAY | X555UNV
Video Wall Display, LED Direct-Lit, 150 Watt, 55" S-IPS Panel, 1920 x 1080 Resolution, 16:9 Aspect Ratio, 500 Candela per Sq Meter, 0.63 MM Pixel Pitch

MFR PART #  X555UNV
PART #  954953
Minimum 1 Each

Description

The 55" NEC X555UNV utilizes S-IPS panel technology to provide a superior signage solution for building video walls. With excellent off-angle viewing and far less color shift than traditional video wall panels, this display is ideal for broadcast, reta il and command and control applications. On top of that, these displays are designed for the rigors of 24/7 operation with advanced heat management capabilities in which internal temperature sensors automatically activate fan-based cooling if excess he at builds up within the unit. Other advanced technologies of this model include direct LED backlighting with localized dimming for improved brightness uniformity and higher dynamic contrast ratio. These displays are also capable of daisy-chaining UHD ( 3840 x 2160) resolution so that the entire video wall can be 4x that of FHD regardless of the size of the wall. With these features, a 3.5mm bezel gap between neighboring displays and commercial brightness of 500 nits, this display clearly showcases NE C’s vast experience in the video wall market.

Must be a reseller to purchase this product.

Specifications:

UNSPSC Code 46171612

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.