LUXUL WIRELESS | XAP-1440-IC
Network Misc; Ac1200 Dual-Band Outdoor ; Wireless AP -Ca

MFR PART #  XAP-1440-IC
PART #  10310718
Minimum 1 Each
Call for Availability

Description

The high-powered XAP-1440 employs 802.11ac technology to deliver superior Wi-Fi coverage and great data rates to outdoor areas. Compatible with Luxul Wireless Controllers, the XAP-1440 can be used standalone or as part of a multi-AP deployment. Set-up and installation are simple and the rugged IP-65 rated design offers both pole or wall mounting options-making it a great choice for superior outdoor wireless coverage. VLAN support for creating a secure guest network Fast and simple install with singl e cable PoE installation IP-65 rated outdoor design Additional Features: Concurrent Dual-band 2.4 and 5 GHz Designed for Broad Outdoor coverage 2x2 AC1200 MIMO Compatible with the Luxul XWC-1000 Wireless Controller PoE Injector Included Included Direct ional Antenna with 70 Beam-width for Optimal Coverage IP-65 Weather Resistant Enclosure Pole or Wall Mount (mounting hardware included) Three Year Limited Warranty This Package Includes: XAP-1440 AP PoE injector Mounting kit Water resistant cable glan d Ethernet cable Quick install guide

Specifications:

UNSPSC Code 55101515

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.