LUXUL WIRELESS | XAP-1510-IC
Network Misc; Ac1900 Dual Band AP - Ca

MFR PART #  XAP-1510-IC
PART #  10310719
Minimum 1 Each
Call for Availability

Description

With leading-edge 802.11ac 3x3 Dual-Band technology, the XAP-1510 delivers data rates up to 1900Mbps. The XAP-1510 isn’t just about faster speeds, though. Beamforming, which directs signals from the AP toward each client, focuses the data transmission so that more data reaches each targeted device instead of radiating in all directions equally. The XAP-1510 with 802.11 AC, Beamforming, and outstanding wireless coverage delivers a world-class Wi-Fi experience. Convenient Mounting With the XAP-1510, i nstallation is a snap! The sleek design allows for unobtrusive mounting on a ceiling, wall or other flat surface. A mounting bracket is included that mounts easily to most regions’ standard electrical boxes. The XAP-1510 also requires only a single Eth ernet cable that delivers both power and data through the integrated PoE+ port. Use one of Luxul’s P0E Switches, or the included PoE injector. Additional features: High Performance 802.11ac Wi-Fi (data transfers up to 1900Mbps) Concurrent Dual-Band Wir eless AC 2.4 and 5GHz Beamforming High Output Power for Maximum Coverage Great for Streaming Media and Other Demanding Applications VLAN Support for Creating a Secure Guest Network Simple and Discreet Installation Up to 4 SSIDs per Band for a total of 8 SSIDs Single Cable Installation with PoE (Injector included) Installs on Ceiling or Wall; Or Use as a Desktop AP Three Year Limited Warranty This Package Includes: High Power AC1900 Dual-Band AP Mounting Bracket and Hardware PoE Injector and Power Ad apter Quick Install Guide

Specifications:

UNSPSC Code 55101515

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.