LUXUL WIRELESS | XAP-1510
AC1900 Dual-band Wireless Access Point

MFR PART #  XAP-1510
PART #  773199
Minimum 1 Each
In Stock

Description

The XAP-1510 combines leading-edge 802.11ac technology with high output power to deliver outstanding dual-band Wi-Fi performance. The sleek design allows for unobtrusive mounting on a ceiling, wall or other flat surface making it a great choice for max imizing coverage in both Residential And Commercial environments.

Features

  • High Performance 802.11ac Wi-Fi (data transfers up to 1900Mbps)
  • Concurrent dual-band wireless AC
  • 2.4 and 5GHz Beam forming
  • High output power for maximum coverage
  • Compatible with XWC-1000 wireless controller
  • Great for streaming media And other demand applications
  • VLAN support for creating a secure guest network
  • Simple And discreet installation
  • Up to 4 SSIDs per Band for a total of 8 SSIDs
  • Single cable installation with PoE (Injector included)
  • Installs on ceiling or wall; or use as a desktop APÔear warranty
  • With Reset button

Tech Info

CE Certified, FCC Certified, RoHS Compliant, IEEE, 802.11b/g/n, 802.11a/n/ac, 802.3at

Specifications:

UNSPSC Code 55101515

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.