LUXUL WIRELESS | XAP-1610
Wave 2 AC3100 Dual Band Wireless Access Point

MFR PART #  XAP-1610
PART #  1019726
Minimum 1 Each
In Stock

Description

The XAP-1610 is built with leading edge 802.11ac Wave 2 technology which offers support for more connected devices and increased data rates, delivering outstanding WiFi performance. It is compatible with all Luxul WiFi controllers, both standalone and embedded, and can be used standalone or as part of a multi- AP deployment. Installation is simple, requiring only a single Ethernet cable that delivers both power and data through the integrated PoE+ port. High performance 802.11ac WiFi (data transfers up to 3167Mbps) Concurrent Dual-Band Wireless AC 2.4 and 5GHz Beamforming High output power for maximum coverage Compatible with Luxul Roam Assist Wireless Controllers VLAN support for creating a secure guest network Simple and discreet installation U p to 4 SSIDs per band for a total of 8 SSIDs Single cable installation with PoE (Injector included) Great for streaming media or other demanding applications Installs on ceiling or wall; or use as a desktop AP Three-year limited warranty Supports 128 c lients Wave 2 technology (MU-MIMO) This package includes: Wave 2 AC3100 Dual-Band Wireless AP (1) Mounting kit Rubber feet PoE injector and power cord Ethernet cable Quick Install Guide

Specifications:

UNSPSC Code 43223100

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.