LUXUL WIRELESS | XAP-810-IC
Network Misc; Ac1200 Dual Band AP - Ca

MFR PART #  XAP-810-IC
PART #  10310721
Minimum 1 Each
In Stock

Description

With leading-edge 802.11ac 2-2 Dual-Band technology and 5Ghz Beamforming, the XAP-810 delivers data rates up to 1200Mbps along with excellent wireless coverage for a world-class Wi-Fi experience. The sleek design allows for unobtrusive mounting on a ce iling, wall or other ï-?at surface"making it a great choice for stretching budgets and delivering coverage to smaller spaces. It is compatible with the XWC-1000 Wireless Controller and can be used standalone or as part of a multi-AP deployment. Install ation is simple, requiring only a single Ethernet cable that delivers both power and data through the integrated PoE+ port. Deliver Broader Wi-Fi Coverage and Eliminate Client Device Roaming Issues Maximize Data Rates with Concurrent Dual-Band (2.4GHz and 5GHz) Technology Optimize VoIP, Streaming Media and Other Demanding Applications Create a Secure Guest Network Simplify Wi-Fi Installation while Minimizing Setup Time and Costs Minimize Unsightly Cables and Equipment Additional Features: High Power 802.11ac Wi-Fi Concurrent Dual-Band (2.4 GHz and 5GHz) 5Ghz Beamforming Technology Compatible with the Luxul XWC-1000 Wireless Controller VLAN Support for Creating a Secure Guest Network Up to 4 SSIDs per Band (8 Total) Single-Cable Installation with PoE (Injector included) Installs on Ceiling or Wall; or Use as a Desktop AP Simple and Discreet Installation Three-Year Limited Warranty This Package Includes: High power AC1200 dual-band AP Mounting kit Rubber feet PoE injector and power adapter Quick install guide

Specifications:

UNSPSC Code 55101515

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.