MAKITA | XCU02Z
18V X2 (36V) LXT Lithium-Ion Cordless 12" Chain Saw (Tool Only)

MFR PART #  XCU02Z
PART #  781288
Minimum 1 EACH
Call for Availability

Description

18V X2 (36V) LXT Lithium-Ion Cordless 12" Chain Saw (Tool Only)

Features

  • Makita-built motor delivers 1,650 FPM chain speed for fast cutting
  • Two 18V LXT Lithium-Ion batteries deliver power and performance without leaving the 18V LXT platform (batteries not included)
  • Low noise level at only 89 dB(A) and zero emissions for operator comfort
  • 12" guide bar for increased capacity
  • "Tool-less" chain adjustment for convenient operation and maintenance
  • Front hand guard actuates chain brake when engaged
  • Cordless for reduced maintenance; no need to change engine oil or spark plug, ean air filter or drain fuel for storage
  • Weighs only 10.1 lbs. with batteries (batteries not included) for reduced operator fatigue
  • Features Extreme Protection Technology (XPT) which is engineered to provide increased dust and water resistance in harsh job site conditions
  • Rubberized soft grip top handle is engineered for the user to more easily apply even cutting pressure
  • Instant start-up: simply load two 18V LXT batteries and the saw is ready to use
  • Electric brake for maximum productivity
  • Adjustae automatic chain lubrication with large oil reservoir
  • Large oil filling port with view window allows operator to easily add and check bar oil level
  • L.E.D. battery indicators show charge level for each 18V LXT battery
  • Equipped with Star Protection Comuter Controls to protect against overloading, over-discharging and over-heating
  • Rapid Optimum Charger communicates with the battery’s built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and te mperature (battery and charger not included)
  • Rapid Optimum Charger has a built-in fan to cool the battery for faster, more efficient charging (battery and charger not included)
  • Makita technology delivers category-leading charge time so the battery spends more time working and less time sitting on the charger (battery and charger not included)
  • Compatible with Makita 18V Lithium-Ion batteries with a Star symbol
  • Batteries and charger not included
  • 3-year limited warranty
  • Only use genuine Makita batters and chargers

Specifications:

Category TOOLS
Power Input NONE
Power Type CORDLESS
Product Type SAW - CHAINSAW
Tool Capacity 1
Voltage 18V
UNSPSC Code 27112746

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.