LUXUL WIRELESS | XGS-1008
8-port Gigabit Ethernet Desktop Switch

MFR PART #  XGS-1008
PART #  773201
Minimum 1 Each
In Stock

Description

The Luxul 8-Port Desktop Gigabit Ethernet Switch (XGS-1008) provides exceptional performance, quality and reliability. It is a great choice for expanding your wired network or setting up a VoIP, multimedia or extreme gaming environment. This 8-port Gig abit Switch lets you network up to eight Ethernet-enabled devices at speeds of up to 1000Mbps. While designed to support Gigabit devices, it is also compatible with Fast Ethernet devices. Eight 10/100/1000Mbps RJ45 Ports 16Gbps Switching Capacity Full- Duplex Flow Control NWay Auto Negotiation Auto Uplink (MDI/MDI-X) Non-Blocking Architecture Plug and Play Designed for Desktop or Wall-Mount This Package Includes: 8-port Gigabit Switch External Power Adapter Quick Install Guide Eight 10/100/1000Mbps R J45 Ports 16Gbps Switching Capacity Full-Duplex Flow Control NWay Auto Negotiation Auto Uplink (MDI/MDI-X) Non-Blocking Architecture Plug and Play Designed for Desktop or Wall-Mount This Package Includes: 8-port Gigabit Switch External Power Adapter Qu ick Install Guide

Features

  • Full-Duplex Flow Control
  • Nway Auto Negotiation
  • Auto Uplink
  • Non-Blocking Architecture
  • Plug and Play

Specifications:

UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.