HUBBELL PREMISE WIRING | XLRST10
XLR Connector, Screw Terminal, Panel Mount, 3-Pin, 10 Pack

MFR PART #  XLRST10
PART #  383588
Minimum 1 Pack
Call for Availability

Description

Hubbell’s Pro-AV XLR 3-pole screw term connector provides a perfect solution to connect a microphone to professional grade audio/video equipment. Requiring no-soldering, termination is as easy and simple as loosing up a screw and tightening back down again. Hubbell’s Pro-AV XLR 3-pole screw term connector assembles quickly into an iSTATION(TM) 1.5U module.
Hubbell’s Pro-AV XLR 3-pole screw term connector delivers high quality balanced analog signal to and from devices. Simply install the XLR connector into iSTATION(TM) AV blank module and front load into any iSTATION(TM) product, or Hubbell Delivery System products including poke throughs and raceway, or iSTATION(TM) UDX multimedia panels. AV Blank modules are available in 7 standard colors.

Applications

Supports the following: sound and video mixers, studio equipment amplifiers, active loudspeakers, lighting and industrial applications.

Features

  • iSTATION(TM) Front-Loading Footprint
  • Fast and Easy Screw Termination
  • Rugged, Locking Connection
  • High Performance 3-Pole Microphone Connection

Specification Description

Female 3-pole to screw termination
Rugged, locking connector
Professional Audio/Video grade connection
Universally accepted standard Pro-AV panel mount housing

Specifications:

Type COPPER - OTHER
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.