LUXUL WIRELESS | XMS-1208P
12-port/8 PoE+ Gigabit Managed Switch

MFR PART #  XMS-1208P
PART #  1043946
Minimum 1 Each
Call for Availability

Description

The XMS-1208P is a 12 port/8 PoE+ front-facing rackmount switch that provides silent fan-less operation, 24Gbps switching capacity, Layer 3 static routing, 802.1Q VLAN support with trunking, and QoS prioritization--perfect for security and small busine ss installations. The 8 Gigabit 802.3af/at PoE+ ports and 130W budget provide robust power and simple management for security cameras, VoIP phones, and other PoE powered devices. The two Gigabit Ethernet or two SFP ports can be used for devices or upli nking to other switches.

Features

  • PoE Self-Healing with auto-recovery and power scheduling
  • 8 Gigabit 802.3af/at PoE+ ports
  • 130W power budget
  • 2 Gigabit ethernet uplink ports
  • 2 Gigabit SFP uplink ports
  • 24 Gbps switching capacity
  • Layer 3 static routing
  • 802.1Q VLAN (with trunking) andsupport
  • Simple power management of PoE-enabled devices
  • User selectable green or blue front facing LEDs
  • Fanless for silent operation
  • Standard 19" rack-mount kit
  • Three-year limited warranty
  • This Package Includes:
  • XMS-1208P Switch
  • Power cord
  • Rack it
  • Quick Install Guide

Specifications:

Device Technology 10GIGABIT ETHERNET
No Exp Modules/Slots 5-8
Number of Ports 5-12
Type of Device STANDALONE SWITCH
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.