LUXUL WIRELESS | XMS-2624P
26-port/24 PoE+ GbE Managed Switch

MFR PART #  XMS-2624P
PART #  773191
Minimum 1 Each
Call for Availability

Description

The Luxul 26 Port/24 PoE+ Gigabit Managed Switch (XMS-2624P) is an excellent choice for expanding your network when using PoE-enabled devices such as VoIP, IP cameras and APs. The switch includes 24 PoE+ ports, with a total power budget of 370 Watts. I t also features 2 Gigabit RJ-45/SFP Combo ports for easy network expansion. The XMS-2624P helps optimize your network with support for Layer 3 static routing between VLANs while also featuring simple-to-use management, VLAN and security capabilities to ensure optimal benefit from your home or office network. Category Cable Connectivity Get the Network Patch Cables you need from C2G . Explore Here Features PoE Self-Healing with auto-recovery and power scheduling 24 Gigabit RJ45 802.3af/at PoE+ Ports 2 Gigabit RJ-45 uplink ports with 2 shared SFP ports (combo ports) 370 Watt Power Budget 52Gbps Switching Capacity Layer 3 Static Routing 802.1Q VLAN (with Trunking) and QoS Support Plug-and-Play Installation with Intuitive Management Simple Power Mana gement of PoE-Enabled Devices Variable Speed Fans for Quiet Operation Standard 19" Rack-Mount Three Year Limited Warranty The RJ45 port surge protection is tested to: ENG1000-4-5 (for RJ45 port, surge 6KV) This Package Includes: 26 Port/24 PoE+ Gigabit Managed Switch Rack Mount Kit Rubber Feet Power Cord Quick Install Guide

Features

  • 2 Gigabit RJ-45 Uplink Ports with 2 Shared SFP Ports
  • Layer 3 Static Routing, Plug-and-Play Installation with Intuitive Management
  • Simple Power Management of Poe-Enabled Devices
  • Variable Speed Fans for Quiet Operation

Tech Info

IEEE 802.3/802.3u/802.3z/802.3ab/802.3af/802.1D/802.3x, CE, FCC

Specifications:

UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.