CHIEF MANUFACTURING | XPD1U
XL Electric Height Adjust Cart

MFR PART #  XPD1U
PART #  10081381
Minimum 1 Each
Call for Availability

Description

Ideal for interactive applications, mounts with electric height adjust capability create better accessibility to technology in the boardroom and the classroom. The height adjustable solution provides 26" (660 mm) of vertical lift.

Easy to install. Easy to adjust.

Features

  • Accommodates typical large displays between 50-80" up to 310 lbs (140.6 kg) with VESA 200 x 200 - 860 x 510 mm
  • Anti-collision sensor immediately halts, then reverses motion of display upon encountering an obstruction to avoid pinching fingers or damag ing technology
  • Integrated storage space - 16 x 8" (406 x 203 mm)
  • ControlZone for post-installation fine-tuning of height and leveling
  • Cart base attaches to vertical carriage in two-step assembly for easy installation
  • Integrated cable management a strain relief protects traveling cable from disconnecting
  • Control pad included. Optional accessories sold separately; Remote Control Kit PACREM (includes remote and Bluetooth dongle) or choose Bluetooth Dongle PACBLU to access phone app
  • A full line of accessories can be installed with mount, including shelves, padlock and speaker adapters

Specifications:

UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.