LUXUL WIRELESS | XWR-1200
Dual-band AC1200 Gigabit Wireless Router

MFR PART #  XWR-1200
PART #  761554
Minimum 1 Each
Call for Availability

Description

Featuring high performance 802.11ac 2-2 MIMO technology, the XWR-1200 is an affordable option for delivering an excellent Wi-Fi experience. Plus, it has a built-in wireless controller with Luxuls exclusive Roam Assist? capability"allowing you to easil y add up to two more wireless APs for a seamless whole-home Wi-Fi experience. Adds Routing Capabilities and Wi-Fi Coverage to Homes or Small Businesses Easily Expand Wi-Fi Network with up to two Additional APs Allow VPN Remote Access to the Network Ena ble Secure Guest Networking Additional Features: 802.11ac Wi-Fi (up to 1200Mbps) Seamless Roaming with Luxul Roam Assist? 2-2 MIMO High Power for Extended Signal Range Wireless Data Transfers of up to 1200Mbps Concurrent Dual-Band (2.4 GHz and 5GHz) 5 Ghz Beamforming Technology Virtual Private Network (VPN) Secure Guest Networking Quality of Service (QoS) Virtual Local Area Network (VLAN) Network Security and Firewall 1 WAN and 4 LAN Gigabit Ports USB 2.0 Port Three Year Limited Warranty This Packag e Includes: Dual-Band Wireless AC1200 Gigabit Router Ethernet Cable Power Adapter Quick Install Guide Dual-Band Omni-Directional Antenna

Specifications:

UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.