LUXUL WIRELESS | XWR-3150-IC
Epic 3 Ac3100 GB Wireless ; Router - Ca

MFR PART #  XWR-3150-IC
PART #  10310729
Minimum 1 Each
In Stock

Description

Featuring advanced 4x4 MU-MIMO (Wave 2) technology and gigabit wired WAN to LAN speeds, the EPIC 3 with ProWatch+ represents the latest in Wi-Fi technology and remote management for a superior Wireless and wired experience. Roaming is solved with its b uilt-in wireless controller by our exclusive Roam Assist technology-allowing you to easily add up to two more wireless APs for a seamless Wi-Fi experience. Adds powerful routing and Wi-Fi coverage to larger homes or small businesses Provide gigabit WAN to LAN speeds Easily expands Wi-Fi network with up to 2 additional APs Enables VPN remote access to the network Manage networks from anywhere using built-in ProWatch+ remote management Additional Features: Roaming solved with Luxul Roam Assist 4x4 MU- MIMO (Wave 2) High power for extended signal range Built-in remote management (ProWatch+) Parental controls with Bark Concurrent dual-band wireless AC 2.4 and 5GHz beamforming Virtual private network (VPN) Secure guest networking Virtual local area net work (VLAN) support Quality of service (QoS) Network security and firewall 1 WAN and 4 LAN gigabit ports 1 USB 3.0 port Wave 2 technology 3-year limited warranty As of 3/31/23, Bark Technologies has taken over as the service provider for Router Limits Parental Controls. Built-in Bark Parental Controls on this Router is available with Firmware Version 7.0.0 or later. If you have any questions regarding Bark Parental Controls specifically, please reach out to Bark directly. This Package Includes: Dual -band wireless AC3100 gigabit router Ethernet cable Power adapter Quick install guide 5dBi omni-directional antenna (4)

Specifications:

UNSPSC Code 43223100

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.