LUXUL WIRELESS | XWS-2510
Wireless Kit XWC-1000 & Two XAP-1510

MFR PART #  XWS-2510
PART #  773209
Minimum 1 Each
Call for Availability

Description

This part has been discontinued by the supplier. Use # 10382716 as suggested replacement.

The XWC-1000 wireless controller uses Luxul’s exclusive Roam Assist technology to ensure seamless roaming of mobile client devices within wireless networks that utilize more than one Wireless Access Point (AP), while providing simple, centralized deployment of up to 16 Luxul APs through an easy-to-use setup wizard.

Features

  • Seamless client roaming between access points
  • Simple central control and configuration of luxul aps
  • Secure guest networking
  • Durable 1U metal enclosure for rack mount or desktop use
  • High output power for maximum coverage
  • Concurrent dual-band (2.4 GHzd 5GHz)
  • Beam forming technology optimizes Wi-Fii performance
  • Data transfers of up to 1900Mbps
  • 3 year warranty

Specifications:

UNSPSC Code 55101515

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.