LUXUL WIRELESS | XWS-2520
Wireless Kit XWC-2000 & Two XAP-1510

MFR PART #  XWS-2520
PART #  10382716
Minimum 1 Each
Call for Availability

Description

Quickly set up a small wireless network with the XWC-2000 Wireless Controller and two XAP-1510 Wireless Access Points. This kit is ideal for: Small businesses, restaurants, small offices, and large homes Installations that require at least two wireless access points, or where more might be added later Installations that need combined data rates of up to 1900 Mbps With a setup wizard for easy configuration, the XWC-2000 Wireless Controller provides centralized deployment and management of up to 32 Lu xul access points. Luxul Roam Assist technology offers seamless active roaming within the wireless network. The XAP-1510 Wireless Access Points provide high-output power and 802.11ac 3x3 dual-band Wi-Fi to deliver combined data rates up to 1900 Mbps an d outstanding wireless performance. Beamforming technology targets the signal to the devices actively communicating. XWC-2000 Wireless Controller Features: Simple central configuration and control of up to 32 Luxul access points Setup wizard for quick deployment Secure guest networking Roam Assist active roaming Durable 1U metal enclosure for rack mount or desktop use XAP-1510 Wireless Access Point Features: High signal strength, targeted exactly where it?s needed Concurrent dual-band operation (2.4 GHz and 5GH) VLAN support Combined dual data rate up to 1900 Mbps Theoretical maximum specifications are for reference comparisons only. Real-world values depend on a variety of environmental conditions and will vary. What’s Included: XWC-2000 Wireless Controller XAP-1510 AC1900 Dual-Band Wireless Access Points (qty. 2) PoE Power Injectors (qty. 2)

Specifications:

Device KIT
UNSPSC Code 43223100

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.