ZONIT STRUCTURED SOLUTIONS LLC | ZLOCK-ZC14-17-AC13-2M
Universal C13 to C14 Locking Power Cord - 2m Black, 17 AWG

MFR PART #  ZLOCK-ZC14-17-AC13-2M
PART #  593917
Minimum 1 EACH
Call for Availability

Description

The world’s first truly universal C13 to C14 locking power cord that is 100% compatible with your existing plugs and receptacles! The zLock(TM) family of locking power cords eliminates accidental and vibration disconnects. zLock(TM) does not require a special mating plug or receptacle in order to have a secure connection.

Features

  • The only locking power cord that locks both ends.
  • Plug and play replacement for existing power cords.
  • Requires no mating plug or receptacle on the other side of the connection; truly universally compatible.
  • Available in C13 to C14, 5-15 to C13 and man other configurations.
  • Available in 3- and 6-foot standard lengths; custom lengths upon request.
  • Alternate colors available; contact Zonit Sales for more information.
  • UL Listed (UL 817) and CE compliant (IEC 60320)
  • zLock(TM) is also now available on TS(TM), providing both locking inputs and outputs.

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.