ELECTRO-VOICE | ZXA1-90B-120V
8 in. 2-way 800 W Amplified Loudspeaker System, 120 V, Black

MFR PART #  ZXA1-90B-120V
PART #  708926
Minimum 1 Each
Call for Availability

Description

Only to be expected from Electro-Voice, the ZxA1-90 packs a big-stage punch. Electro-Voice drivers, components, and amplifiers are legendary-all proven at the highest levels of live performance. ZxA1-90 wraps Electro-Voice technology in a durable, ligh tweight cabinet, resulting in the most powerful and versatile compact loudspeaker available today. Match ZxA1-90 with the ZxA1-Sub to create a truly exceptional professional sound system. The ZxA1-90 powered loudspeakers are fully integrated audio syst ems with carefully matched electronics and transducers. These products make it easy to setup a high quality sound system quickly with a minimum amount of cables and external electronics. The ZxA1-90 is a compact, amplified loudspeaker system, which is designed for portable sound reinforcement applications that require maximum portability. The ZxA1-90 utilizes the EV8L, a high output, low distortion, 203mm (8 inch) woofer. The woofer is paired with the DH2005, a titanium diaphragm true compression dr iver. The compression driver is coupled to a rotatable 90º x 50º waveguide for smooth response to 20kHz and excellent pattern control. The ZxA1-90 loudspeaker is powered by an integrated 800W, bi-amp module. The amplifier has a dedicated XLR micro inpu t and a combo XLR/TRS line level input as well as an XLR line level output for daisy chaining several ZxA1-90 units together or adding a ZxA1-SUB. The bi-amplified design features steep crossover slopes and woofer excursion protection for maximum outpu t and reliability. A switchable high-pass filter allows for use with the ZxA1-SUB. The ZxA1-90 injection molded enclosure is made from high impact ABS for durability and light weight. The handle pocket and pole mount make the ZxA1-90 ideal for many por table applications. The ZxA1-90 enclosure also features a built in 45º monitor angle for floor monitor applications. The bottom of the ZxA1-90 features four (4) #8-32 suspension points for permanent installation.

Must be a reseller to purchase this product.

Features

  • 800 W Class D Lightweight Amplifier
  • Lightweight and Durable ABS Enclosure
  • 2-way loudspeaker with EV8L 8" Woofer and DH2005 Titanium Compression Driver
  • Rotatable High Frequency Waveguide with Two (2) coverage Patterns
  • Bi-Amplified Design with 24dB/Octe Filter Slopes and transducer Protection
  • Selectable 100Hz High Pass Filter for use with an external Subwoofer
  • XLR/TRS Combo Line Input
  • XLR Microphone Input with Gain Control
  • XLR Summed Output
  • LED Indicators for Power On and Limit
  • Pole Mount
  • 45º Mr Angle

Specifications:

UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.