ELECTRO-VOICE | ZXA1-SUB-120V
12 in. Subwoofer, 700 W Amplified Loudspeaker System

MFR PART #  ZXA1-SUB-120V
PART #  708928
Minimum 1 EACH
Call for Availability

Description

Extending the ZXA1’s size-defying performance and sleek styling into the low-end realm, the ZXA1-Sub packs 700 W of self-powered punch into a low-profile wood enclosure. Match ZXA1 with ZXA1-Sub and hear just how big a small rig can sound, whether you want to add a tight thump to a DJ set or give the highs and mids some breathing room in a live performance.

Must be a reseller to purchase this product.

Features

  • 15mm Plywood Enclosure, Internally Braced, with Textured Paint
  • EVS-12S 305mm (12") Woofer for Powerful, Engaging Bass Response
  • Class D Lightweight Amplifier
  • Pole Mount for Full-Range Systems
  • Dual XLR Inputs and Outputs
  • Switchable EQ Modes for Differ Applications
  • LED indicators for Power On and Limit

Specifications:

Type SPEAKER
UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.