
Applications
These compact and rugged IP67 units are ideal for outdoor applications requiring Serial-to-Serial (RS-232/422/485) connectivity or to connect Zlinx Xtreme Wireless I/Os to a Modbus RTU Master over a wireless network. Point-to-Multi Point connections are also possible. Zlinx Industrial Wireless products operate in license-free, Proprietary RF 900 MHz and 2.4 GHz ISM bands. Select the 900 MHz version for longer distances. For further flexibility, the output power is software selectable.
Features
- IP67 rated for outdoor applications
- RS-232/422/485, serial communications
- Modbus Compatible
- Ranges to 40 miles (64 km) Line of Sight & Antenna Dependent
- Heavy duty machine mount industrial grade case and components
- Signal strength indicatorouble shooting
- 900 MHz and 2.4 GHz versions
- Wide temperature range -40C to 74C
- Wide range power input: 10 V DC to 30 V DC
- AES Encryption
- UL Class1/Division2
- NEMA TS2
Specifications:
Device | WIRELESS TRANSMISSION SYSTEM |
---|---|
Technology | WI-FI |
UNSPSC Code | 43223100 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.