SOLUTIONS Linecard
Industrial Zone Box

A Zone Box is an enclosure solution for industrial communications equipment using industrial-rated components. An Anixter Zone Box is designed to protect all your industrial and mission-critical communications equipment from dust, liquid, tampering and harsh industrial environments. Anixter’s technology experts can quickly plan a solution that results in significantly faster deployment time and a flexible design that allows for future expansion.

Industrial Zone Box map

What we sell

1. Enclosure

2. DIN Rail

3. Wire Management

4. Space for Ethernet Switch

5. 4 Channel Selectivity Module

6. Lithium Sealed Battery

7. UPS

8. Power Supply

9. Circuit Breaker

10. Surge Protector

11. Line Filter

12. Cable Management

13. Surge Fault Indicator

14. Power on Indicator

ACCESSORIES

- Ground Bar

- Terminal Block

- Device Labeling

Features

  • Wall mountable
  • Industrial-rated components
  • NEMA-rated to the environment
  • Meets UL 508A standard
  • DIN rail design allows for easy expansion and reconfiguration
  • 48VDC or 24VDC power supply
  • Switch-ready
  • Available in three sizes
  • Power on pilot device
  • Expandable modular patch panel design – copper or fiber media

Benefits

  • Quick lead times
  • Easy deployment
  • Custom designed using off-the-shelf products
  • Flexible design allows for future expansion
  • Single part number for easy ordering
  • Includes the following documentation:
    • CAD drawing
    • Wiring diagram
    • Bill of material

Design Options

  • Add UPS for critical applications
  • Lockable enclosure
  • Viewing window
  • NEMA ratings: 1, 12, 3R and 4X
  • Extra space for control devices
  • Sun shield
  • Pole mounting kit
  • AC unit installation
  • Spare modular patch panels for future expansion

Need help with your industrial zone box configuration? Contact our experts for assistance.